This product has been discontinued.

15.5W PAR38 LED Lamp, 40K
Item #: 1747094
Cat #: 15.5PAR38/940FL40/277V
UPC: 790492349274
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
LED PAR38; Wattage: 15.5W, Lumens: 1420, Color Temerpature: 4000K, CRI: 95, Base: E26 Medium Screw, Voltage: 120-277V. Non-Dimmable. Up to 120W Equivalent.
Overview
LED PAR38; Wattage: 15.5W, Lumens: 1420, Color Temerpature: 4000K, CRI: 95, Base: E26 Medium Screw, Voltage: 120-277V. Non-Dimmable. Up to 120W Equivalent.
Also known as: 790492349274, 15.5PAR38/940FL40/277V, GEE34927
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Volts AC: | 120, 277 |
| Lumens: | 1420 |
| Color Rendering Index (CRI): | 95 |
| Shape: | PAR38 (Sealed Beam) |
| Wattage: | 15.500 |
| Dimmable: | No |
| Base: | Medium Screw (E26) |
| Volts AC: | 120, 277 |
| Color Rendering Index (CRI): | 95 |
| Wattage: | 15.500 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1420 |
| Shape: | PAR38 (Sealed Beam) |
| Dimmable: | No |