4" Trim Ring, Satin Nickel

Item #: 1747061

Cat #: RL475-RT-SN

UPC: 848070077641

$ 10.86 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Trim Ring, Satin Nickel

Overview

4 Inch Trim Ring, Satin Nickel
Also known as: 848070077641, RL475-RT-SN, ETERL475RTSN

Specifications

Size: 4 in
Color: Satin Nickel
Diameter: 4 in
Size: 4 in
Diameter: 4 in
Color: Satin Nickel