LED CordLights: 100-FT Length, Standard Output

Item #: 1747059

Cat #: 16040

UPC: 780321160408

Company wide:
0 in stock
Documents & Guides
LED CordLights: 100-FT Length, Standard Output, 80 Watt, 120VAC, =80 CRI, 10,000 (1,000 per LED Light Module), Color Temperature: 5000K, ETL Listed, IP65 Rated

Overview

LED CordLights: 100-FT Length, Standard Output, 80 Watt, 120VAC, =80 CRI, 10,000 (1,000 per LED Light Module), Color Temperature: 5000K, ETL Listed, IP65 Rated

Engineered Products Company’s (EPCO) LED CordLights are an energy efficient, labor saving alternative to traditional string lights. Constructed of heavy-duty 18/2 SJTW round cord and available in 50- or 100-foot lengths, these CordLights are ETL Listed, comply with UL Standard 153 for Portable Electric Luminaires, and are suitable for a variety of temporary construction lighting applications

Also known as: 780321160408, 16040, EPC16040

Specifications

Color Temperature: 5000 (Bright White)
Volts AC: 120
Wattage: 80
Lumens: 10000
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 80
Light Technology: LED
Volts AC: 120
Lumens: 10000