LED Small Optic Floodlight, 43W, 4500K

Item #: 1747040

Cat #: PFM43LEDT

UPC: 765364938948

$ 305.96 EA
Company wide:
0 in stock
Documents & Guides
LED Small Optic Floodlight, 43W, 120-277V, Color Temperature: 4500K, Trunnion Mounting, 0-10V Dimming, Color: Dark Bronze

Overview

LED Small Optic Floodlight, 43W, 120-277V, Color Temperature: 4500K, Trunnion Mounting, 0-10V Dimming, Color: Dark Bronze

Atlas optic flood lights utilize individual lenses for maximum light intensity. These lenses are made of optical grade acrylic. This guarantees more footcandles, less glare and less wasted light.

Also known as: 765364938948, PFM43LEDT, ATAPFM43LEDT

Specifications

Wattage: 43
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 4010
Wattage: 43
Color Temperature: 4500 (Cool White)
Light Technology: LED
Lumens: 4010
Mounting: Trunnion
Color: Bronze
Dimmable: Yes