LED Small Optic Floodlight, 22W, 4500K

Item #: 1747034

Cat #: PFS22LEDT

UPC: 765364938924

$ 256.78 EA
Company wide:
0 in stock
Documents & Guides
LED Small Optic Floodlight, 22W, 120-277V, Color Temperature: 4500K, Trunnion Mounting, 0-10V Dimming, Color: Dark Bronze

Overview

LED Small Optic Floodlight, 22W, 120-277V, Color Temperature: 4500K, Trunnion Mounting, 0-10V Dimming, Color: Dark Bronze

Atlas optic flood lights utilize individual lenses for maximum light intensity. These lenses are made of optical grade acrylic. This guarantees more footcandles, less glare and less wasted light.

Also known as: 765364938924, PFS22LEDT, ATAPFS22LEDT

Specifications

Color: Dark Bronze
Mounting: Trunnion
Wattage: 22
Color Temperature: 4500 (Cool White)
Light Technology: LED
Dimmable: Yes
Lumens: 1978
Color: Dark Bronze
Wattage: 22
Light Technology: LED
Lumens: 1978
Mounting: Trunnion
Color Temperature: 4500 (Cool White)
Dimmable: Yes