6" Double Ended Impact Bit #2 Philips & #2 Square

Item #: 1747016

Cat #: 70226BRP1

UPC: 625912022973

$ 5.37 EA
Company wide:
24 in stock
Documents & Guides
6" Double Ended Impact Bit, #2 Philips & #2 Square, Color: Blue/Red

Overview

6" Double Ended Impact Bit, #2 Philips & #2 Square, Color: Blue/Red
Also known as: 625912022973, 70226BRP1, RAK70226BRP1

Specifications

Length: 6 in
Length: 6 in