MPPT Substring Optimizer 2500 W

Item #: 1747004

Cat #: APKE00010

UPC: 696471081091

$ 412.33 EA
Company wide:
40 in stock
MPPT Substring Optimizer, 2500 Watt, PV Link Model # S2502 Connect PV Modules To Each PV Link To Overcome Shading And Challenging Roof Lines.

Overview

MPPT Substring Optimizer, 2500 Watt, PV Link Model # S2502 Connect PV Modules To Each PV Link To Overcome Shading And Challenging Roof Lines.

PV Link is the simple solar optimizer for quick installation and long-lasting performance. Connect as few as two or as many as nine PV modules to each PV Link to overcome shading and challenging roof lines.

Also known as: 696471081091, APKE00010, GPSAPKE00010

Features & Benefits

  • Fast, simple installation
  • 2017/2020 NEC rapid shutdown compliant with SnapRS
  • Quick connections with MC4 connectors
  • Lower failure risk than module-level optimizers
  • Exports up to 2500W
  • Compatible with PWRcell Inverters
  • Cost-effective solution for high-performance PV
  • Ground Fault protection

Specifications

Wattage: 2500
Wattage: 2500