7.6kW 1Ø PWRcell Inverter w/ CTs

Item #: 1746997

Cat #: APKE00014

UPC:

Company wide:
0 in stock
MODEL #: X11402 (ORDERING SKU: APKE00014) 7.6kW 1Ø PWRcell Inverter w/ CTs, AC OUTPUT VOLTAGE 120/240, 1Ø VAC, RATED AC POWER OUTPUT - 7600W 1Ø PWRCELL INVERTER. MAXIMUM RECOMMENDED DC POWER FROM PV - 10kW

Overview

MODEL #: X11402 (ORDERING SKU: APKE00014) 7.6kW 1Ø PWRcell Inverter w/ CTs, AC OUTPUT VOLTAGE 120/240, 1Ø VAC, RATED AC POWER OUTPUT - 7600W 1Ø PWRCELL INVERTER. MAXIMUM RECOMMENDED DC POWER FROM PV - 10kW

PWRcell's revolutionary technology captures and stores electricity - either from solar panels, or the electrical grid. It allows you to use stored energy during peak demand times when electricity costs are high, which ultimately helps reduce your electric bill and save some money. In the case of a power outage, PWRcell is ready to supply backup power to your home.

Also known as: APKE00014, GPSAPKE00014

Features & Benefits

  • Simplified system design: No autotransformer or battery inverter needed
  • Single inverter for grid-tied solar with smart battery integration
  • User-selectable modes for backup power, self-supply, time-of-use and zero-export
  • Free system monitoring included via PWRview Web Portal and Mobile App

Specifications

Wattage: 7600
Wattage: 7600