Tray Cable, Type TC-ER, XHHW, 4 AWG Copper, 3 Conductor, 600V

Item #: 1746990

Cat #: A60403

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, XHHW, 4 AWG Copper, 3 Conductor, 600V, PVC Jacket, XLPE Insulation,

Overview

Tray Cable, Type TC-ER, XHHW, 4 AWG Copper, 3 Conductor, 600V, PVC Jacket, XLPE Insulation,

Suitable for exposure to weather, direct burial, and for Class 1 Division 2 hazardous locations as per NEC

Also known as: A60403, OMNA60403

Specifications

Gauge: 4 AWG
Conductors: 3
Jacket: PVC
Material: Copper
Gauge: 4 AWG
Jacket: PVC
Conductors: 3
Material: Copper