4' 12W T8 LED Lamp, 30K

Item #: 1746958

Cat #: RPT-B-TOTALTUBE-T8-G3-4FT-830-A

UPC: 844006011925

Company wide:
0 in stock
Documents & Guides
LED Lamp, 12W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1860, Lumens: (Ballast Driven): LPF; 1500, NPF; 1860, HPF; 1980, CRI: 80+, Color Temperature: 3000K, Rated Life: L70 >100,000 Hrs. RPT-B-TOTALTUBE-T8-G3-4FT-830-A: AKA; RP-T8-4F-30-01192

Overview

LED Lamp, 12W, UL TYPE A+B Ballast Compatible & Line Voltage: 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: (Line Voltage) 1860, Lumens: (Ballast Driven): LPF; 1500, NPF; 1860, HPF; 1980, CRI: 80+, Color Temperature: 3000K, Rated Life: L70 >100,000 Hrs. RPT-B-TOTALTUBE-T8-G3-4FT-830-A: AKA; RP-T8-4F-30-01192
Also known as: 844006011925, RPT-B-TOTALTUBE-T8-G3-4FT-830-A, LGDRPT84F3001192

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 12
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 1860
Light Technology: LED
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80
Light Technology: LED
Material: Nano Plastic
Volts AC Range: 120 - 277
Wattage: 12
Length: 4 ft, 48 in
Lumens: 1860
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)