LED Floodlight, 296 Watt, 41000 Lumen, 4000K, 120-277V

Item #: 1746889

Cat #: TFX4LED40KMVOLT

UPC: 193047670302

Company wide:
0 in stock
Documents & Guides
LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 4000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide

Overview

LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 4000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide

The TFX4 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.

Also known as: 193047670302, TFX4LED40KMVOLT, LITTFX4LED40KMVOLT

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 41000
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Lumens: 41000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Volts AC Range: 120 - 277