3-Pin 6ft Cable

Item #: 1746867

Cat #: WFEXC6 SW3PIN FT4

UPC: 193047780957

$ 18.72 EA
Company wide:
17 in stock
Documents & Guides
3-Pin 6ft Cable For WF Series Downlights

Overview

3-Pin 6ft Cable For WF Series Downlights

The 4", 6" & 8" round smooth with 5CCT Switchable White technology provide high-quality light output and efficiency featuring a switch for easy color temperature adjustment to choose between 2700K, 3000K, 3500K, 4000K, or 5000K - while eliminating the need for recessed housings

Also known as: 193047780957, WFEXC6 SW3PIN FT4, JUNWFEXC6SW3PINFT4

Specifications

Length: 6 ft
Pins: 3
Length: 6 ft
Pins: 3