4' 12W T8 LED Lamp, 35K

Item #: 1746847

Cat #: 12T8/4F/835/HYB

UPC: 790492349809

Call for price
Company wide:
0 in stock
Documents & Guides
LED HYBrid T8 Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K (Warm White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Suitable for use with 120-277V power or with existing ballasts* Suitable for damp locations and totally enclosed fixtures, Utilizes existing lamp holders – shunted or non-shunted. See .pdf Catalog Page for Wiring Diagrams. * This lamp may not work with all instant start ballasts. For detailed ballast compatibility information please visit www.greencreative.com.

Overview

LED HYBrid T8 Lamp, 12W, 120-277V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1700, CRI: 82, Color Temperature: 3500K (Warm White), Rated Life (L70): Up to 50,000 Hrs. NOTE: Suitable for use with 120-277V power or with existing ballasts* Suitable for damp locations and totally enclosed fixtures, Utilizes existing lamp holders – shunted or non-shunted. See .pdf Catalog Page for Wiring Diagrams. * This lamp may not work with all instant start ballasts. For detailed ballast compatibility information please visit www.greencreative.com.

Anchored by strong integrated R&D capabilities and patented technology, GREEN CREATIVE’s innovation, performance and reliability have been recognized year after year by the Illuminating Engineering Society Progress Report, the LEDs Magazine Sapphire Awards, Edison Report, NAILD and more.

Also known as: 790492349809, 12T8/4F/835/HYB, GEE34980

Specifications

Color Rendering Index (CRI): 82
Lumens: 1700
Wattage: 12
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Color Rendering Index (CRI): 82
Wattage: 12
Color Temperature: 3500 (Neutral White)
Dimmable: No
Type: Hybrid (Type A+B)
Lumens: 1700
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277