AXC LARGE 123W 4000K RL 120-277V

Item #: 1746809

Cat #: AXCL12ARL

UPC: 080083811700

Company wide:
0 in stock
Documents & Guides
AXC LARGE 123W 4000K RL 120-277V

Overview

AXC LARGE 123W 4000K RL 120-277V
Also known as: 080083811700, AXCL12ARL, LMKAXCL12ARL

Specifications

No Specifications Available