LED Small Wall Pack, 44 Watt, 4000K, Bronze

Item #: 1746805

Cat #: AXCS4A

UPC: 080083175307

$ 148.13 EA
Company wide:
22 in stock
Documents & Guides
LED Small Full Cutoff Wall Pack, 44 Watt, 120-277 Volt, 5500 Lumens, 4000K, Dimmable, Carbon Bronze Finish

Overview

LED Small Full Cutoff Wall Pack, 44 Watt, 120-277 Volt, 5500 Lumens, 4000K, Dimmable, Carbon Bronze Finish

Axcent LED wall mount luminaires deliver value through superior performance, reliability, mounting versatility, and multiple control solutions all in a sleek, architectural style.

Also known as: 080083175307, AXCS4A, LMKAXCS4A

Features & Benefits

  • Available in 14W - 123W (1,800 - 17,000 lumens) models
  • Energy efficient illumination results in up to 144 LPW
  • Driver incorporates 6kV surge protection
  • Full cutoff and refractive lens models available
  • Energy and maintenance savings up to 95% compared to HID

Specifications

Wattage: 44
Color: Carbon Bronze
Color Temperature: 4000 (Cool White)
Lumens: 5500
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 44
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Color: Carbon Bronze
Lumens: 5500
Dimmable: Yes