50W 4000K 84 CRI 5456 LUMENS 109 LPW 4FT LED SURF WRAP

Item #: 1746696

Cat #: GUS450NWD10

UPC: 019813424224

$ 238.17 EA
Company wide:
0 in stock
Documents & Guides
50W 4000K 84 CRI 5456 LUMENS 109 LPW 4FT LED SURF WRAP

Overview

50W 4000K 84 CRI 5456 LUMENS 109 LPW 4FT LED SURF WRAP
Also known as: 019813424224, GUS450NWD10, RABGUS450NWD10

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 5400
Length: 4 ft, 48 in
Color: White
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Wattage: 50
Dimmable: Yes
Lumens: 5400
Color: White
Light Technology: LED
Volts AC Range: 120 - 277