480 Volt, Receptacle, Red

Item #: 1746595

Cat #: 430R7WLEV

UPC: 078477921814

$ 226.63 EA
Company wide:
35 in stock
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477921814, 430R7WLEV, LEV430R7WLEV

Specifications

Type: Receptacle
Volts AC: 480
Color: Red
Amps: 30
Type: Receptacle
Color: Red
Volts AC: 480
Amps: 30