125 Volt, Connector, Yellow

Item #: 1746593

Cat #: 330C4WLEV

UPC: 078477921609

$ 266.32 EA
Company wide:
1 in stock
30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Overview

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Also known as: 078477921609, 330C4WLEV, LEV330C4WLEV

Specifications

Type: Connector
Amps: 30
Volts AC: 125
Color: Yellow
Type: Connector
Volts AC: 125
Amps: 30
Color: Yellow