5" Diamond Ultra Dry Core Bit

Item #: 1746581

Cat #: 48-17-0150

UPC: 045242567942

$ 359.00 EA
Company wide:
1 in stock
Documents & Guides
5" Diamond Ultra Dry Core Bit, Fastest Drilling Compared To Previous Milwaukee Dry Core Bits, Ideal For Concrete, Brick, and Block

Overview

5" Diamond Ultra Dry Core Bit, Fastest Drilling Compared To Previous Milwaukee Dry Core Bits, Ideal For Concrete, Brick, and Block

Milwaukee diamond ultra dry core bits are engineered with thin Kerf segments for fastest drilling and longest life in concrete, brick, and block. Milwaukee diamond ultra dry core bits provides up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete, brick, and block applications.

Also known as: 045242567942, 48-17-0150, MIL48170150

Features & Benefits

  • Fastest drilling compared to previous Milwaukee dry core bits
  • Maximum run time
  • Ideal for concrete, brick, and block
  • Thin 3 mm Kerf delivers faster holes
  • Top quality diamonds
  • 9mm segment height
  • 1-1/4 in. to 7 thread connection
  • Designed to be used dry
  • 13 in. drilling depth

Specifications

Size: 5 in
Type: Core Bit
Size: 5 in
Type: Core Bit