5" Diamond Ultra Wet Core Bit

Item #: 1746572

Cat #: 48-17-5050

UPC: 045242567850

$ 409.00 EA
Company wide:
1 in stock
Documents & Guides
5" Diamond Ultra Wet Core Bit, Fastest Drilling Compared To Other Milwaukee Diamond Core Bits, Ideal For Concrete And Concrete With Rebar

Overview

5" Diamond Ultra Wet Core Bit, Fastest Drilling Compared To Other Milwaukee Diamond Core Bits, Ideal For Concrete And Concrete With Rebar

Milwaukee diamond ultra wet core bits are engineered with thin Kerf segments for fastest drilling and longest life in reinforced concrete. Milwaukee diamond ultra wet core bits provide up to 20% longer run time vs previous generation. For use with the MX FUEL™ core drill and corded tools. Ideal for concrete and concrete with rebar.

Also known as: 045242567850, 48-17-5050, MIL48175050

Features & Benefits

  • Fastest drilling compared to other Milwaukee diamond core bits
  • Maximum run time
  • Ideal for concrete and concrete with rebar
  • Thin 3 mm Kerf delivers faster holes
  • Top quality diamonds
  • 10mm segment height
  • 1-1/4 in. to 7 thread connection
  • Designed to be used wet
  • 16 in. drilling depth

Specifications

Size: 5 in
Type: Core Bit
Size: 5 in
Type: Core Bit