1-1/8" Hex Chisel, 16"

Item #: 1746558

Cat #: 48-62-4001

UPC: 045242567706

$ 39.97 EA
Company wide:
4 in stock
Documents & Guides
1-1/8" Hex Chisel, Length: 16", Moil Point

Overview

1-1/8" Hex Chisel, Length: 16", Moil Point

Milwaukee 1-1/8 in. hex chisels are forged from high grade steel to deliver long lasting performance and life. The moil point chisel is ideal for starting holes, general chipping, and breaking. The 1-1/8 in. hex notch shank is for use with MX FUEL™ and corded electric breaker hammers. Designed for use in concrete.

Also known as: 045242567706, 48-62-4001, MIL48624001

Features & Benefits

  • Moil point
  • 16 in. length
  • Starting holes, general chipping and breaking
  • 1-1/8 in. hex notch shank
  • Forged from high grade steel
  • Wide range of other tip types available
  • Shot-peened for improved performance
  • Rust prevention coated
  • For use with MX FUEL™ and corded electric breaker hammers

Specifications

Type: Chisel, Moil Point
Type: Chisel, Moil Point