
$ 509.00 EA
Company wide:
0
in stock
Documents & Guides
Inner Core Cable For MX FUEL™ Sewer Drum Machines, Cable Diameter: 3/4", Cable Length: 100'
Overview
Inner Core Cable For MX FUEL™ Sewer Drum Machines, Cable Diameter: 3/4", Cable Length: 100'
The Milwaukee® 3/4 in. x 100 Ft. inner core drum cable is constructed of industrial steel spring. It carries power through the end of the cable for maximum clog crushing force. These drain cables are compatible with the MX FUEL™ sewer drum machine (MFX500 and MXF501) and other professional drain cleaning machines. Milwaukee drain cables are backed by a 2-year warranty.
Also known as: 045242539406, 48-53-2410, MIL48532410
Features & Benefits
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- 2 Year cable warranty
Specifications
| Type: | Armored Cable, Power Fishing System |
| Type: | Armored Cable, Power Fishing System |