MX FUEL™ Breaker With Cart

Item #: 1746530

Cat #: MXF368-1XC

UPC: 045242537402

$ 2927.72 EA
Company wide:
0 in stock
Documents & Guides
MX FUEL™ Breaker With Cart, Impact Energy: 50 ft/lb, Chuck Size: 1-1/8" HEX, Includes: (1) Cart (3) Chisels, (1) MX FUEL™ Breaker, (1) MX FUEL™ REDLITHIUM™ XC406 BATTERY PACK (MXFXC406) & (1) MX FUEL™ CHARGER (MXFC)

Overview

MX FUEL™ Breaker With Cart, Impact Energy: 50 ft/lb, Chuck Size: 1-1/8" HEX, Includes: (1) Cart (3) Chisels, (1) MX FUEL™ Breaker, (1) MX FUEL™ REDLITHIUM™ XC406 BATTERY PACK (MXFXC406) & (1) MX FUEL™ CHARGER (MXFC)

The MX FUEL™ breaker delivers a faster, safer, easier concrete demolition experience by being the most productive with the lowest vibration, lightest weight, and breaking over 2 tons per charge. The MX FUEL™ breaker is the most productive with the lowest vibration on the market, designed for the professional user delivering ultimate power, durability, and productivity. The POWERSTATE™ brushless motor delivers 50 ft-lbs of impact energy that meets and exceeds that of corded competition. The MX FUEL™ REDLITHIUM™ XC406 battery pack delivers unparalleled run time that can break a 40 ft trench that is 1 ft wide and 6 in. thick on one charge. The MX FUEL™ breaker is lightest in class, making it easier to maneuver and transport throughout the jobsite. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, over heating, and over discharge. It is compatible with all MX FUEL™ REDLITHIUM™ batteries, the hardest working most reliable power for equipment. The MX FUEL™ breaker is ONE-KEY™ compatible: track, manage and secure equipment from your mobile device or computer using the industry’s largest Bluetooth® community tracking network. If ever lost or stolen, prevent tampering with remote lockout capability.

Also known as: 045242537402, MXF368-1XC, MILMXF3681XC

Features & Benefits

  • Most productive, lowest vibration; 50 ft-lbs of impact energy
  • Lightest weight, 2 tons per charge
  • Fully compatible with the MX FUEL™ equipment system
  • 50 Ft-lbs impact energy
  • 4.9 (m/s2) vibration
  • 1,250 BPM
  • Reinforced easy change tool holder that allows you to remove a buried bit
  • Integrated front carry handle
  • LED work lights

Specifications

Type: Lithium Battery
Volts DC: 80
Type: Lithium Battery
Volts DC: 80