Cart For MX FUEL™ 14" Cut-Off Saw

Item #: 1746522

Cat #: 3100

UPC: 045242534067

Call for price
Company wide:
0 in stock
Documents & Guides
Cart For MXF314-1XC MX FUEL™ 14" Cut-Off Saw, ***Cart Only / Saw Sold Separately***

Overview

Cart For MXF314-1XC MX FUEL™ 14" Cut-Off Saw, ***Cart Only / Saw Sold Separately***

The cut-off saw cart used with the MX FUEL™ 14 in. Cut-off saw provides longer, easier cuts. The cart takes the strain off your back and helps achieve maximized runtime by holding the blade at a consistent height throughout the length of the cut. The cart’s gravity feed water tank allows for wet cutting and includes a bracket for the M18™ water supply to be used as an upgraded, higher pressure water system.

Also known as: 045242534067, 3100, MIL3100

Features & Benefits

  • Longer, easier cuts
  • Collapsible for easy storage
  • For use with the MX FUEL™ 14 in. cut-off saw
  • Compatible with M18™ water supply tank

Specifications

Type: Cart, Cut Off Tool
Type: Cart, Cut Off Tool