277/480 Volt, Receptacle, Red

Item #: 1746504

Cat #: 530R7WLEV

UPC: 078477921111

$ 17.65 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477921111, 530R7WLEV, LEV530R7WLEV

Specifications

Type: Receptacle
Volts AC: 480, 277
Color: Red
Amps: 30
Type: Receptacle
Color: Red
Volts AC: 480, 277
Amps: 30