347/600 Volt, Receptacle, Black

Item #: 1746503

Cat #: 530R5WLEV

UPC: 078477902110

$ 298.79 EA
Company wide:
0 in stock
30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477902110, 530R5WLEV, LEV530R5WLEV

Specifications

Type: Receptacle
Color: Black
Amps: 30
Volts AC: 347, 600
Type: Receptacle
Amps: 30
Color: Black
Volts AC: 347, 600