120/208 Volt, Plug, Blue

Item #: 1746500

Cat #: 530P9WLEV

UPC: 078477920862

$ 338.68 EA
Company wide:
0 in stock
30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477920862, 530P9WLEV, LEV530P9WLEV

Specifications

Color: Blue
Volts AC: 120, 208
Amps: 30
Type: Plug
Color: Blue
Amps: 30
Volts AC: 120, 208
Type: Plug