277/480 Volt, Plug, Red

Item #: 1746497

Cat #: 530P7WLEV

UPC: 078477920848

$ 342.02 EA
Company wide:
0 in stock
30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477920848, 530P7WLEV, LEV530P7WLEV

Specifications

Volts AC: 480, 277
Color: Red
Amps: 30
Type: Plug
Volts AC: 480, 277
Amps: 30
Color: Red
Type: Plug