347/600 Volt, Plug, Black

Item #: 1746495

Cat #: 530P5WLEV

UPC: 078477920930

$ 338.68 EA
Company wide:
0 in stock
30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477920930, 530P5WLEV, LEV530P5WLEV

Specifications

Color: Black
Amps: 30
Type: Plug
Volts AC: 347, 600
Color: Black
Type: Plug
Amps: 30
Volts AC: 347, 600