347/600 Volt, Connector, Black

Item #: 1746483

Cat #: 530C5WLEV

UPC: 078477921142

$ 337.51 EA
Company wide:
0 in stock
30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477921142, 530C5WLEV, LEV530C5WLEV

Specifications

Type: Connector
Color: Black
Amps: 30
Volts AC: 347, 600
Type: Connector
Amps: 30
Color: Black
Volts AC: 347, 600