120/208 Volt, Inlet, Blue

Item #: 1746482

Cat #: 530B9WLEV

UPC: 078477921005

$ 338.05 EA
Company wide:
0 in stock
30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 120/208 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477921005, 530B9WLEV, LEV530B9WLEV

Specifications

Color: Blue
Volts AC: 120, 208
Type: Inlet
Amps: 30
Color: Blue
Type: Inlet
Volts AC: 120, 208
Amps: 30