277/480 Volt, Inlet, Red

Item #: 1746481

Cat #: 530B7WLEV

UPC: 078477920985

$ 338.05 EA
Company wide:
0 in stock
30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 277/480 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477920985, 530B7WLEV, LEV530B7WLEV

Specifications

Volts AC: 480, 277
Color: Red
Type: Inlet
Amps: 30
Volts AC: 480, 277
Type: Inlet
Color: Red
Amps: 30