347/600 Volt, Inlet, Black

Item #: 1746479

Cat #: 530B5WLEV

UPC: 078477920992

$ 361.50 EA
Company wide:
0 in stock
30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 347/600 Volt 3-Phase, 4P, 5W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477920992, 530B5WLEV, LEV530B5WLEV

Specifications

Color: Blue
Type: Inlet
Amps: 30
Volts AC: 347, 600
Color: Blue
Amps: 30
Type: Inlet
Volts AC: 347, 600