250 Volt, Receptacle, Blue

Item #: 1746469

Cat #: 430R9WLEV

UPC: 078477921760

$ 226.63 EA
Company wide:
13 in stock
30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 250 Volt, 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 250 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477921760, 430R9WLEV, LEV430R9WLEV

Specifications

Type: Receptacle
Color: Blue
Amps: 30
Volts AC: 250
Type: Receptacle
Amps: 30
Color: Blue
Volts AC: 250