600 Volt, Receptacle, Black

Item #: 1746467

Cat #: 430R5WLEV

UPC: 078477921784

$ 106.29 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477921784, 430R5WLEV, LEV430R5WLEV

Specifications

Type: Receptacle
Color: Black
Amps: 30
Volts AC: 600
Type: Receptacle
Amps: 30
Color: Black
Volts AC: 600