480 Volt, Plug, Red

Item #: 1746461

Cat #: 430P7WLEV

UPC: 078477921456

$ 249.85 EA
Company wide:
59 in stock
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477921456, 430P7WLEV, LEV430P7WLEV

Specifications

Volts AC: 480
Color: Red
Amps: 30
Volts AC: 480
Amps: 30
Color: Red