600 Volt, Plug, Black

Item #: 1746459

Cat #: 430P5WLEV

UPC: 078477953624

$ 267.20 EA
Company wide:
0 in stock
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477953624, 430P5WLEV, LEV430P5WLEV

Specifications

Color: Black
Amps: 30
Type: Plug
Volts AC: 600
Color: Black
Type: Plug
Amps: 30
Volts AC: 600