125/250 Volt, Plug, Orange

Item #: 1746458
Cat #: 430P12WLEVA
UPC: 078477647615
$ 264.24 EA
Company wide:
0 in stock
30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange

Overview

30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange
Also known as: 078477647615, 430P12WLEVA, LEV430P12WLEVA

Specifications

Color: Orange
Amps: 30
Type: Plug
Volts AC: 250, 125
Color: Orange
Type: Plug
Amps: 30
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)