480 Volt, Inlet, Red

Item #: 1746441

Cat #: 430B7WLEV

UPC: 078477921401

$ 287.91 EA
Company wide:
7 in stock
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477921401, 430B7WLEV, LEV430B7WLEV

Specifications

Volts AC: 480
Color: Red
Type: Inlet
Amps: 30
Volts AC: 480
Type: Inlet
Color: Red
Amps: 30