600 Volt, Inlet, Black

Item #: 1746440

Cat #: 430B5WLEV

UPC: 078477921432

$ 287.91 EA
Company wide:
0 in stock
30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Overview

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

30 Amp, 600 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Black

Also known as: 078477921432, 430B5WLEV, LEV430B5WLEV

Specifications

Type: Inlet
Color: Black
Amps: 30
Volts AC: 600
Type: Inlet
Amps: 30
Color: Black
Volts AC: 600