125/250 Volt, Inlet, Orange

Item #: 1746439

Cat #: 430B12WLEV

UPC: 078477952368

$ 287.91 EA
Company wide:
0 in stock
30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange

Overview

30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange

30 Amp, 125/250 Volt, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Orange

Also known as: 078477952368, 430B12WLEV, LEV430B12WLEV

Specifications

Type: Inlet
Color: Orange
Amps: 30
Volts AC: 250, 125
Type: Inlet
Amps: 30
Color: Orange
Volts AC: 250, 125