250 Volt, Receptacle, Blue

Item #: 1746434

Cat #: 330R6WLEV

UPC: 078477921869

$ 222.06 EA
Company wide:
0 in stock
30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Receptacle, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477921869, 330R6WLEV, LEV330R6WLEV

Specifications

Type: Receptacle
Color: Blue
Amps: 30
Volts AC: 250
Type: Receptacle
Amps: 30
Color: Blue
Volts AC: 250