480 Volt, Plug, Red

Item #: 1746431

Cat #: 330P7WLEVA

UPC: 078477511022

$ 257.71 EA
Company wide:
0 in stock
30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477511022, 330P7WLEVA, LEV330P7WLEVA

Specifications

Volts AC: 480
Color: Red
Amps: 30
Type: Plug
Volts AC: 480
Amps: 30
Color: Red
Type: Plug