250 Volt, Plug, Blue

Item #: 1746429

Cat #: 330P6WLEVA

UPC: 078477510995

$ 257.71 EA
Company wide:
0 in stock
30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477510995, 330P6WLEVA, LEV330P6WLEVA

Specifications

Color: Blue
Amps: 30
Type: Plug
Volts AC: 250
Color: Blue
Type: Plug
Amps: 30
Volts AC: 250