250 Volt, Plug, Blue

Item #: 1746428

Cat #: 330P6WLEV

UPC: 078477921630

$ 257.71 EA
Company wide:
1 in stock
30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477921630, 330P6WLEV, LEV330P6WLEV

Specifications

Color: Blue
Amps: 30
Type: Plug
Volts AC: 250
Color: Blue
Type: Plug
Amps: 30
Volts AC: 250