125 Volt, Plug, Yellow

Item #: 1746427

Cat #: 330P4WLEVA

UPC: 078477727485

$ 257.71 EA
Company wide:
0 in stock
30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Overview

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Also known as: 078477727485, 330P4WLEVA, LEV330P4WLEVA

Specifications

Color: Red
Amps: 30
Type: Plug
Volts AC: 125
Color: Red
Type: Plug
Amps: 30
Volts AC: 125