125 Volt, Plug, Yellow

Item #: 1746426

Cat #: 330P4WLEV

UPC: 078477921678

$ 257.71 EA
Company wide:
0 in stock
30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Overview

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

30 Amp, 125 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Plug, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Yellow

Also known as: 078477921678, 330P4WLEV, LEV330P4WLEV

Specifications

Amps: 30
Type: Plug
Volts AC: 125
Color: Yellow
Amps: 30
Volts AC: 125
Type: Plug
Color: Yellow