480 Volt, Connector, Red

Item #: 1746422

Cat #: 330C7WLEVA

UPC: 078477842850

$ 266.32 EA
Company wide:
0 in stock
30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector with Screwless Clamp Assembly, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477842850, 330C7WLEVA, LEV330C7WLEVA

Specifications

Volts AC: 480
Color: Red
Type: Connector
Amps: 30
Volts AC: 480
Type: Connector
Color: Red
Amps: 30