250 Volt, Connector, Blue

Item #: 1746332

Cat #: 330C6WLEV

UPC: 078477921531

$ 268.94 EA
Company wide:
0 in stock
30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Overview

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

30 Amp, 250 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Connector, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Blue

Also known as: 078477921531, 330C6WLEV, LEV330C6WLEV

Specifications

Color: Blue
Type: Connector
Amps: 30
Volts AC: 250
Color: Blue
Amps: 30
Type: Connector
Volts AC: 250