480 Volt, Inlet, Red

Item #: 1746328

Cat #: 330B7WLEV

UPC: 078477921692

$ 269.97 EA
Company wide:
0 in stock
30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Overview

30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

30 Amp, 480 Volt, 2P, 3W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Inlet, Industrial Grade, IP66/IP67/IP68/IP69K, Watertight - Red

Also known as: 078477921692, 330B7WLEV, LEV330B7WLEV

Specifications

Volts AC: 480
Color: Red
Type: Inlet
Amps: 30
Volts AC: 480
Type: Inlet
Color: Red
Amps: 30